Shop All Bell Traps and Drains
Zurn
3" - 4" Pipe Dia. PVC, Nickel Bronze Round Cleanout
Mfr # EZC2-PV3-CC
Zoro # G5410050
product price: $81.55
/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Nickel Bronze
- Type Round Adjustable
- Pipe Dia. (In.) 3" - 4"
- Grid Material Nickel Bronze
- Height (In.) 6-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # EZC2-PV3-CC
- Zoro # G5410050
- UPC # 889934119602
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" - 4" |
Height (In.) | 6-1/16" |
Length (In.) | 9-27/32" |
Details
Material of Construction | PVC, Nickel Bronze |
Type | Round Adjustable |
Grid Material | Nickel Bronze |
Connection | Solvent-Weld |
Item | Round Cleanout |
Description
Round Cleanout,NB,PVC,3 In.x 4 In.,Solvent 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT Socket, Steel Threaded Outlet (4348000000)
- KOHLER Kathryn Trip Lever For K-3940 And K-3324 (9131-AF)
- EVERFLOW Washing Machine Replacement Valve 1/2" Push-Fit Inlet x 3/4" MHT Outlet, Brass, For Cold Water Supply (541U)
- SMITH-COOPER Ball Valve, 3/4", 316, SP 1000 (4373000130)
- ZURN Dome Strainer, 4 5/8 in H, Cast Iron (JP2190-CI-DOME)
- ZURN ABS Barrier Trap Seal Floor Drain (Z1072-3)
- ZURN 5-3/16 " PVC, Nickel Bronze Floor Cleanout (CO2450-PV3)
- ZURN Cast Iron Roof Drain Dome (P100-DOME-CI)
- ZURN 3" Pipe Dia. ABS, Cast Iron Floor Drain (FD2220-AB3)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain (ZS880-60-WG)
- ALLPOINTS 4-11/16 in " Bronze Drain Lock (1021176)
- Zurn Bell Traps and Drains