Shop All Utility Sinks
Zurn
21 1/2 in W x 18 in L x 20 in H, Wall Mount, Vitreous china
Mfr # Z5348
Zoro # G7226016
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Vitreous china
- Color White
- Overall Height 20 in
- Overall Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z5348
- Zoro # G7226016
- UPC # 670240605817
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 20 in |
Overall Length | 20 in |
Bowl Depth | 5 3/4 in |
Overall Width | 18 in |
Manufacturers Warranty Length | 3 yr |
Bowl Size | 20 in x 18 in |
Back Splash Height | 2 1/2 in |
Side Splash Height | 2 1/2 in |
Faucet Hole Dia. | 1 1/2 in |
Bowl Length | 20 in |
Bowl Width | 18 in |
Description
Lavatory Sink, ADA Compliance Yes, Back Splash Height 2 1/2 in, Bowl Depth 5 3/4 in, Oval, Bowl Size 20 in x 18 in, White, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Centerset, Faucet Mounting Centers 8 in, Unfinished, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 2, Overall Height 20 in, Overall Length 20 in, Overall Width 18 in, Zurn, Z5340 Series Series, Side Splash Height 2 1/2 in, Vitreous China, Sink Type Bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 200, 1 In., FNPT (1153 1)
- NVENT CADDY U Bolt w/ Nuts, 1 1/2 In, 1090 lb Max Load (150M0150PL)
- BEHRINGER Tube Clamp Kit, Tube 3/4 In, Carbon Steel (SH4075-PP)
- ZORO SELECT 2-1/2" x 1-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N212112)
- ZURN 18-1/4" W x 20" L x 20" H, Rigid Plastic, Lavatory Enclosure (Z6900-VG)
- ZURN 21 1/2 in W x 18 in L x 20 in H, Wall Mount, Vitreous china (Z5341)
- ZURN 18-1/4" W x 21-1/2" L x 20" H, Wall Mount, Vitreous china (Z5344)
- ZURN 28 in W x 28 in L x 13 in H, Floor Mount, Cast iron, Utility Sink (Z5850)
- AMGOOD Stainless Steel Floor Mop Sink 24in x 24in x 13in 304 Stainless Steel (SINK MS-242413)
- CROWN VERITY 34-3/8" W x 34-3/8" L x 47-3/4" H, Threaded Nut, Stainless Steel (CVPHS-1)
- MUSTEE High Impact-Resistant Vinyl Bumper Guards (63.401)
- Zurn Utility Sinks