Shop All Bell Traps and Drains
Zurn
2" x 3" Pipe Dia. PVC, Stainless Steel Shower Drain
Mfr # FD2254-PV2
Zoro # G5411213
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Stainless Steel
- Type Square
- Pipe Dia. (In.) 2" x 3"
- Grid Material Stainless Steel
- Height (In.) 4-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD2254-PV2
- Zoro # G5411213
- UPC # 670240402560
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" x 3" |
Height (In.) | 4-5/8" |
Length (In.) | 6-1/2" |
Details
Material of Construction | PVC, Stainless Steel |
Type | Square |
Grid Material | Stainless Steel |
Connection | threaded |
Item | Shower Drain |
Description
Shower Drain,PVC,SS Strainer 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reduce Coupling, 1-1/4"x1/2", 150,316, Thrd (4381036380)
- MILWAUKEE TOOL M18 FORCE LOGIC Long Throw Press Tool 1/2" -1" SS Kit (2773-22L)
- ZORO SELECT Fuel Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-1821)
- ZORO SELECT Street Key, Steel, 60 In L (34A512)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-2NH-5S)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-3NH-5B)
- ZURN 2" Pipe Dia. ABS, Stainless Steel Shower Drain (FD2254-AB2-FMT)
- ZURN 3" Pipe Dia. ABS, Cast Iron Floor Drain (FD2220-AB3)
- ZURN 6 " Plastic Drain Dome (P1910-SEMI-DOME)
- ZURN 3" - 4" Pipe Dia. PVC, Nickel Bronze Round Floor Drain, Length (In.): 5" (EZ-PV3)
- ZURN 4" Pipe Dia. Cast Iron Dome Strainer, Material of Construction: cast iron (FD2376-NH4)
- Zurn Bell Traps and Drains