Shop All Bell Traps and Drains
Zurn
2" x 3" Pipe Dia. PVC, Brass Shower Drain
Mfr # FD2254-PV2-CS4
Zoro # G5411222
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Brass
- Type Square
- Color/Finish Chrome Plated
- Pipe Dia. (In.) 2" x 3"
- Grid Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # FD2254-PV2-CS4
- Zoro # G5411222
- UPC # 670240540774
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" x 3" |
Height (In.) | 5-7/16" |
Length (In.) | 6-3/8" |
Details
Material of Construction | PVC, Brass |
Type | Square |
Color/Finish | Chrome Plated |
Grid Material | Brass |
Connection | threaded |
Item | Shower Drain |
Description
Shower Drain,PVC,4 In. Sq. Cp Brass Head,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Gate Valve, 2 In., FNPT, Bronze (T29 2)
- DIXON Cam and Groove, AL Adapter x MNPT, 1" (100-F-AL)
- PARKER Reducing Bushing, Carbon Steel, MNPT (8-6 RB-S)
- CLR Pipes & Drains 42 Oz (CBR-6)
- ZURN 2" Pipe Dia. Cast Iron Dome Strainer (FD2375-NH2)
- ZURN 3" - 4" Pipe Dia. PVC, Nickel Bronze Round Cleanout (EZC2-PV3)
- ZURN 5" Pipe Dia. Cast Iron/Stainless Steel Stainless Steel Roof Drain (RD2150-SS5)
- ZURN 4-15/16 " Aluminum Drain Dome (P1910-SEMI-DOME-ALUM)
- ZURN Floor Grate, 40" L x 5-3/8" W x 1-1/4" D (P6-RFSC)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-DGC)
- PORTALS PLUS Cast Iron Roof Drain With Aluminum Dome, Fits 3" Pipe (62641)
- Zurn Bell Traps and Drains