Shop All Bell Traps and Drains
Zurn
2" x 3" Pipe Dia. ABS, Nickel, Bronze Shower Drain, Type: Adjustable
Mfr # FD2254-PV2-R5
Zoro # G5411198
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction ABS, Nickel, Bronze
- Type Adjustable
- Pipe Dia. (In.) 2" x 3"
- Grid Material Nickel Bronze
- Height (In.) 5-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD2254-PV2-R5
- Zoro # G5411198
- UPC # 670240540750
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" x 3" |
Height (In.) | 5-7/16" |
Length (In.) | 6-3/8" |
Details
Material of Construction | ABS, Nickel, Bronze |
Type | Adjustable |
Grid Material | Nickel Bronze |
Connection | Solvent-Weld |
Item | Shower Drain |
Description
Shower Drain,PVC 5 In.,Round Nickel Head 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Elbow-1/4" Tube OD x 1/4" FNPT (ZUSA-PTC-PBT-335)
- UPONOR �" Uponor AquaPEX Red, 100-ft. coil (F2040500)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4F-V6LN-SS)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain (ZS880-60-WG)
- ZURN 3" Pipe Dia. PVC PVC Adapter (JP2210-PV3)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain (ZS880-32-EO-WG)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-C4N-PS-CC)
- ZURN 11-1/4" W, 24" L Floor Drain Grate (P12-BG)
- ZURN 2" Pipe Dia. ABS, Cast Iron Roof Drain (RD2120-AB2)
- JAY R. SMITH MANUFACTURING 5 " Nickel Bronze Adjustable Floor Drain Strainer (A05NB)
- Zurn Bell Traps and Drains