Shop All Bell Traps and Drains
Zurn
2" x 3" Pipe Dia. ABS, Nickel Bronze Shower Drain
Mfr # FD2254-AB2-S5
Zoro # G5410997
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS, Nickel Bronze
- Type Adjustable
- Pipe Dia. (In.) 2" x 3"
- Grid Material Nickel Bronze
- Height (In.) 5-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD2254-AB2-S5
- Zoro # G5410997
- UPC # 670240661066
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" x 3" |
Height (In.) | 5-7/16" |
Length (In.) | 6-3/8" |
Details
Material of Construction | ABS, Nickel Bronze |
Type | Adjustable |
Grid Material | Nickel Bronze |
Connection | Solvent-Weld |
Item | Shower Drain |
Description
Shower Drain,ABS,5 In. Sq. Nickel Top,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 19)
- MUSTEE 2 " Dia., Rubber, Black Finish, Drain Seal (65.308)
- LEGEND VALVE 1-1/2 X 1 BLACK HEX BUSHING (350-623C)
- VELVAC Solenoid Valve, Int. Pilot, 4-Way (320181)
- ZURN 10" Dia. Cast Iron Roof Drain Dome (P121-DOME-CI)
- ZURN 2" Pipe Dia. PVC, Nickel Bronze Floor Drain (FD2220-PV2-NT)
- ZURN 2" x 3" Pipe Dia. PVC, Stainless Steel Shower Drain (FD2254-PV2)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C2N-PS-CC)
- ZURN ABS Barrier Trap Seal Floor Drain (Z1072-3.5)
- ZURN 4" Pipe Dia. Cast Iron Dome Strainer, Material of Construction: cast iron (FD2376-NH4)
- ZURN 4-1/8" W, 20" L Floor Drain Grate (P4-HPP)
- Zurn Bell Traps and Drains