Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. Stainless Steel Shower Drain
Mfr # ZS880-60-EO
Zoro # G5414801
product price: $1,290.99
/ea
Free Shipping & Returns
$1,290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Linear
- Pipe Dia. (In.) 2"
- Grid Material 304 Stainless Steel
- Height (In.) 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZS880-60-EO
- Zoro # G5414801
- UPC # 670240784475
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 2-3/4" |
Length (In.) | 62" |
Details
Material of Construction | stainless steel |
Type | Linear |
Grid Material | 304 Stainless Steel |
Connection | No-Hub |
Item | Shower Drain |
Description
Shower Drain,Linear,2 In.,SS,No-Hub,60 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X1/4" (4308000622)
- EVERFLOW 3/8" Flare x 1/2" FIP Reducing 90° Elbow Pipe Fitting; Brass (F50R-3812)
- ZORO SELECT PVC Two Way Cleanout Tee, Hub, 3 in Pipe Size (1WJN7)
- 3M AQUA-PURE Water Filter System, 0.6 gpm, 0.5 Micron, 3.188" O.D., 15 3/4 in H (5583101)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-C4N-PS-CC)
- ZURN 2" Pipe Dia. PVC, Cast Iron Roof Drain, Grid Material: Polyethylene (RD2120-PV2)
- ZURN 2" Pipe Dia. Cast Iron Dome Strainer (FD2375-NH2)
- ZURN PVC, Stainless Steel Mop Basin (Z1996-36)
- ZURN 2" Pipe Dia. ABS, Stainless Steel Shower Drain (FD2254-AB2-FMT)
- ZURN 2" Pipe Dia. PVC Floor Drain Adapter (JP2210-PV2)
- BESTCARE 5 " Nickel Bronze Floor Drain Grate (WHDG-6RD)
- Zurn Bell Traps and Drains