Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. Stainless Steel Shower Drain
Mfr # ZS880-48-EO
Zoro # G5414829
product price: $1,201.99
/ea
Free Shipping & Returns
$1,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Linear
- Pipe Dia. (In.) 2"
- Grid Material 304 Stainless Steel
- Height (In.) 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZS880-48-EO
- Zoro # G5414829
- UPC # 670240784451
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 2-3/4" |
Length (In.) | 50" |
Details
Material of Construction | stainless steel |
Type | Linear |
Grid Material | 304 Stainless Steel |
Connection | No-Hub |
Item | Shower Drain |
Description
Shower Drain,Linear,2 In.,SS,No-Hub,48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clear Wall Jamb, 72.735 Long (1284534-11)
- HAM-LET 1/4" x 3/8" Compression x FPT SS Female Branch Tee (772LF SS 3/8 X 1/4)
- ZORO SELECT 3/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE12)
- PROPLUS 4-in-1 Stop Cock Tool (8721)
- ZURN 3" Pipe Dia. Cast Iron, Bronze IP Trap Standard (TS2900-IP3)
- ZURN 2" Pipe Dia. PVC, Cast Iron Adjustable Floor Drain (FD2330-PV2)
- ZURN 3" Pipe Dia. PVC, Nickel Bronze Adjustable Nickel Drain (FD2210-PV3)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-DGE)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain (ZS880-60-WG)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-HPP)
- JAY R. SMITH MANUFACTURING 9 " cast iron Floor Drain Body (2005Y02BA-P050)
- Zurn Bell Traps and Drains