Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. Stainless Steel Shower Drain
Mfr # ZS880-40-EO
Zoro # G5414628
product price: $1,163.99
/ea
Free Shipping & Returns
$1,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Linear
- Pipe Dia. (In.) 2"
- Grid Material 304 Stainless Steel
- Height (In.) 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZS880-40-EO
- Zoro # G5414628
- UPC # 670240784437
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 2-3/4" |
Length (In.) | 42" |
Details
Material of Construction | stainless steel |
Type | Linear |
Grid Material | 304 Stainless Steel |
Connection | No-Hub |
Item | Shower Drain |
Description
Shower Drain,Linear,2 In.,SS,No-Hub,40 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTAGE CC53301X 5/8" X 3/8" OD Comp Angle Stop with Handle (CC53301X)
- ZORO SELECT 2" x 3/4" 304/304L Stainless Steel Swage Nipple Sch 40 (3964533312)
- MILWAUKEE VALVE Globe Valve, Class 300, 1 In. (572 1)
- ANVIL 1" FNPT Galvanized Wye (0311067003)
- ZURN 2" Pipe Dia. PVC, Cast Iron Floor Drain (FD2220-PV2)
- ZURN 3" Pipe Dia. Cast Iron, Nickel Bronze Adjustable Floor Drain (FD2322-PO3)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C3N-PS-CC)
- ZURN 10" Dia. Cast Iron Roof Drain Dome (P121-DOME-CI)
- ZURN 3" Pipe Dia. PVC and Cast Iron Floor Drain (FD2350-PV3)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain, Type: Wave Grate (ZS880-60-EO-WG)
- JAY R. SMITH MANUFACTURING 4" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal (2692-04)
- Zurn Bell Traps and Drains