Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. Stainless Steel Shower Drain
Mfr # ZS880-40-EO-WG
Zoro # G5414619
product price: $1,175.99
/ea
Free Shipping & Returns
$1,175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Wave Grate
- Pipe Dia. (In.) 2"
- Grid Material 304 Stainless Steel
- Height (In.) 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZS880-40-EO-WG
- Zoro # G5414619
- UPC # 670240784192
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 2-3/4" |
Length (In.) | 42" |
Details
Material of Construction | stainless steel |
Type | Wave Grate |
Grid Material | 304 Stainless Steel |
Connection | No-Hub |
Item | Shower Drain |
Description
Shower Drain,Linear,2 In.,SS,No-Hub,40 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 60)
- DIXON 2" x 3" Male Adapter SS Spool Adapter (2030-AA-SS)
- LASCO FITTINGS 90 Elbow, 1 in, Schedule 40, FNPT, White (408010)
- GEBERIT Dbl Ction Bend Offset Pe-Hd 90G D110/90 (367.485.16.1)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-HPP)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain (ZS880-60-EO)
- ZURN 3" - 4" Pipe Dia. PVC, Nickel Bronze Round Drain (EZ2-PV3)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Shower Drain (FD2254-PO2-R5)
- ZURN PVC, Stainless Steel Mop Basin (Z1996-24)
- ZURN ABS Barrier Trap Seal Floor Drain (Z1072-3.5)
- OATEY 3" or 4" Pipe Dia. PVC, Stainless Steel Adjustable Drain, Height (In.): 6" (72117)
- Zurn Bell Traps and Drains