Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. Stainless Steel Shower Drain
Mfr # ZS880-36-TG
Zoro # G5414759
product price: $1,084.99
/ea
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Tile in Lay Grate
- Pipe Dia. (In.) 2"
- Grid Material 304 Stainless Steel
- Height (In.) 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZS880-36-TG
- Zoro # G5414759
- UPC # 670240784659
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 2-3/4" |
Length (In.) | 38" |
Details
Material of Construction | stainless steel |
Type | Tile in Lay Grate |
Grid Material | 304 Stainless Steel |
Connection | No-Hub |
Item | Shower Drain |
Description
Shower Drain,Linear,2 In.,SS,No-Hub,36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (G-BVO-100)
- KOHLER Bancroft Multi-Fctn Handshower 2.5Gpm (22163-SN)
- KUNKLE VALVE Safety Relief Valve, 3in.x3in., 15 psi (930-K01-GC0015)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/4" Pipe Size (706115-04)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain (ZS880-60-EO)
- ZURN 2" x 3" Pipe Dia. Brass, ABS Shower Drain (FD2254-AB2-CS4)
- ZURN 11-1/4" W, 24" L Floor Drain Grate (P12-BG)
- ZURN 2" Pipe Dia. PVC, Cast Iron Roof Drain, Grid Material: Polyethylene (RD2120-PV2)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Shower Drain (FD2254-PO2-R5)
- ZURN 3-1/4" Pipe Dia. PVC Trap Protector (Z8943-NT)
- ZURN Offset Pipe Protector, 2-1/4 in. Size (Z8945-NT)
- Zurn Bell Traps and Drains