Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. Stainless Steel Shower Drain
Mfr # ZS880-36-SG
Zoro # G5414698
product price: $1,084.99
/ea
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Serenity Grate
- Pipe Dia. (In.) 2"
- Grid Material 304 Stainless Steel
- Height (In.) 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZS880-36-SG
- Zoro # G5414698
- UPC # 670240783966
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 2-3/4" |
Length (In.) | 38" |
Details
Material of Construction | stainless steel |
Type | Serenity Grate |
Grid Material | 304 Stainless Steel |
Connection | No-Hub |
Item | Shower Drain |
Description
Shower Drain,Linear,2 In.,SS,No-Hub,36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310085600)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Kitchen Sink Faucet (1100-GN2AE35-317AB)
- PARKER Tubing, Blue, Overall 100 ft L (95U-8-062-TBL-0100)
- VIEGA Viega MegaPress 90 elbow, 1/2" x 1/2" (25200)
- ZURN 11-7/16 " PVC and Cast Iron Drain (FD2350-PV4)
- ZURN 12-1/2" L Plastic Roof Drain Dome (P100-POLYDOME-USA)
- ZURN 2" Pipe Dia. PVC, Nickel Bronze Adjustable Floor Drain (FD2210-PV2)
- ZURN 2" Pipe Dia. PVC, Cast Iron Floor Drain (FD2220-PV2)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-DGC)
- ZURN Cast Iron Roof Drain Dome (P100-DOME-CI)
- ALLPOINTS 4-3/4 in " Bronze Drain Lock (1021171)
- Zurn Bell Traps and Drains