Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. Stainless Steel Shower Drain
Mfr # ZS880-36-EO-WG
Zoro # G5414722
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Wave Grate
- Pipe Dia. (In.) 2"
- Grid Material 304 Stainless Steel
- Height (In.) 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # ZS880-36-EO-WG
- Zoro # G5414722
- UPC # 670240784185
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 2-3/4" |
Length (In.) | 38" |
Details
Material of Construction | stainless steel |
Type | Wave Grate |
Grid Material | 304 Stainless Steel |
Connection | No-Hub |
Item | Shower Drain |
Description
Shower Drain,Linear,2 In.,SS,No-Hub,36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Snap Coupling 1.75 gpm Chrome (48220000)
- VINTAGE CC44151X Quarter Turn Valves (1/2" FIP X 1/2" & 7/16" O.D. Slip Joint) (CC44151X)
- ASCO Valve Rebuild Kit (302433)
- ZORO SELECT 2-1/2" FNPT Galvanized Tee (2WJ20)
- ZURN 18-1/2 " Cast Iron/Stainless Steel Drain (RD2150-SS6)
- ZURN 2" x 3" Pipe Dia. ABS, Nickel, Bronze Shower Drain, Type: Adjustable (FD2254-PV2-R5)
- ZURN 2" Pipe Dia. ABS, Cast Iron Shower Drain (FD2254-AB2-BS4)
- ZURN 2" Pipe Dia. ABS, Stainless Steel Shower Drain (FD2254-AB2-FMT)
- ZURN 10" Dia. Cast Iron Roof Drain Dome (P121-DOME-CI)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain, Type: Tile in Lay Grate (ZS880-60-EO-TG)
- ZURN PVC, Stainless Steel Mop Basin (Z1996-36-AW)
- Zurn Bell Traps and Drains