Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. Stainless Steel Shower Drain
Mfr # ZS880-36-EO-TG
Zoro # G5414643
product price: $1,084.99
/ea
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Tile in Lay Grate
- Pipe Dia. (In.) 2"
- Grid Material 304 Stainless Steel
- Height (In.) 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZS880-36-EO-TG
- Zoro # G5414643
- UPC # 670240784116
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 2-3/4" |
Length (In.) | 38" |
Details
Material of Construction | stainless steel |
Type | Tile in Lay Grate |
Grid Material | 304 Stainless Steel |
Connection | No-Hub |
Item | Shower Drain |
Description
Shower Drain,Linear,2 In.,SS,No-Hub,36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT SS Square Head Plug (4307002154)
- B & K/MUELLER INDS(IMPORT) 1" Galv Tee (510-605HN)
- WATTS Dielectric Union, 2 In, FIP, 250 psi (2 LF3006)
- KISSLER Tank Lever, Plastic, Chrome (60-7149)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-C4N-PS-CC)
- ZURN 2" Pipe Dia. ABS, Nickel Bronze Adjustable Floor Drain (FD2210-AB2)
- ZURN 5-3/16 " PVC, Nickel Bronze Floor Cleanout (CO2450-PV4)
- ZURN 3" - 4" Pipe Dia. PVC, Nickel Bronze Round Cleanout (EZC2-PV3)
- ZURN 4" Pipe Dia. PVC, Stainless Steel Round Cleanout (EZC-PV4-SS)
- ZURN 2" Pipe Dia. Cast Iron, ABS Dome Strainer, Type: Square (FD2377-NH2)
- JAY R. SMITH MANUFACTURING Nickel Bronze Floor Drain Grate (A07NBG)
- Zurn Bell Traps and Drains