Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. Stainless Steel Shower Drain
Mfr # ZS880-36-BW-EO
Zoro # G5414409
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Basket Weave Grate
- Pipe Dia. (In.) 2"
- Grid Material 304 Stainless Steel
- Height (In.) 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # ZS880-36-BW-EO
- Zoro # G5414409
- UPC # 670240784512
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 2-3/4" |
Length (In.) | 38" |
Details
Material of Construction | stainless steel |
Type | Basket Weave Grate |
Grid Material | 304 Stainless Steel |
Connection | No-Hub |
Item | Shower Drain |
Description
Shower Drain,Linear,2 In.,SS,No-Hub,36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMTROL Therm-X-Trol ST-1 Thermal Expansion Tank (34A398917)
- NDS Union Pvc Ips 2 In (U-2000-T)
- KOHLER Dexter Urinal Top Spud Antimicrobial (5016-ETSS-0)
- FLUIDFIT Fitting, Fluidfit, Check Valve Union, 3/8" (HCVU3/8-3/8)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-P2S-PS-CC)
- ZURN Offset Pipe Protector, 2-1/4 in. Size (Z8945-NT)
- ZURN 2" Pipe Dia. PVC, Stainless Steel Shower Drain (FD2254-PV2-FMT)
- ZURN 2" Pipe Dia. Cast Iron, ABS Dome Strainer, Type: Square (FD2377-NH2)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C3N-PS-CC)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-2NH-5S)
- JAY R. SMITH MANUFACTURING 7-9/16 " Bronze Floor Drain Grate (A08PBG)
- Zurn Bell Traps and Drains