Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. Stainless Steel Shower Drain
Mfr # ZS880-28-WG
Zoro # G5414488
product price: $895.99
/ea
Free Shipping & Returns
$895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Wave Grate
- Pipe Dia. (In.) 2"
- Grid Material 304 Stainless Steel
- Height (In.) 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZS880-28-WG
- Zoro # G5414488
- UPC # 670240784055
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 2-3/4" |
Length (In.) | 30" |
Details
Material of Construction | stainless steel |
Type | Wave Grate |
Grid Material | 304 Stainless Steel |
Connection | No-Hub |
Item | Shower Drain |
Description
Shower Drain,Linear,2 In.,SS,No-Hub,28 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Stem Assy Hot Enc For - Part# 264L (264L)
- DIXON Reducing Coupler/Adapter, 2 x 3 In, 125psi (2030-DA-AL)
- STREAMLINE 3/8" x 1/8" NOM C Copper Reducer (W 01021)
- KETCHAM 16" x 36" Residential Surface Mounted SS Framed Medicine Cabinet (1636-SM)
- ZURN 3" - 4" Pipe Dia. ABS, Nickel Bronze Round Floor Drain (EZ1-AB3)
- ZURN 6 " Plastic Drain Dome (P1910-SEMI-DOME)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C4N-PS-CC)
- ZURN 2" Pipe Dia. ABS, Cast Iron Roof Drain (RD2120-AB2)
- ZURN 3" Pipe Dia. PVC PVC Adapter (JP2210-PV3)
- ZURN 2" Pipe Dia. ABS, Nickel Bronze Adjustable Floor Drain (FD2210-AB2)
- JAY R. SMITH MANUFACTURING Trench Drain Grate, 12 " W, 12 " L (2710G)
- Zurn Bell Traps and Drains