Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. Stainless Steel Shower Drain
Mfr # ZS880-28-EO-WG
Zoro # G5414521
Free Shipping & Returns
$895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Wave Grate
- Pipe Dia. (In.) 2"
- Grid Material 304 Stainless Steel
- Height (In.) 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # ZS880-28-EO-WG
- Zoro # G5414521
- UPC # 670240784161
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 2-3/4" |
Length (In.) | 30" |
Details
Material of Construction | stainless steel |
Type | Wave Grate |
Grid Material | 304 Stainless Steel |
Connection | No-Hub |
Item | Shower Drain |
Description
Shower Drain,Linear,2 In.,SS,No-Hub,28 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 1-1/4" CODE 61 O-RING GROOVE BLANKING FLANGE CARBON STEEL KIT (W36-20-20U)
- PERFECT PUTTY Sink Strainer, 5" L, Brass/Plastic (59-3226)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 4 in (0390016509)
- PFISTER Faucet Valve Cartridges, Cart Hydro H 49-Ser (910-6810)
- ZURN 3" Pipe Dia. PVC, Nickel Bronze Adjustable Nickel Drain (FD2210-PV3)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain (ZS880-40-EO-TG)
- ZURN 11-7/16 " PVC and Cast Iron Drain (FD2350-PV4)
- ZURN 6-7/8 " Aluminum Drain Dome (P1900-semi-dome-alum)
- ZURN 18-1/2 " Cast Iron/Stainless Steel Drain (RD2150-SS6)
- ZURN 40" L x 5-3/8"W x 3/4" D Floor Grate (P6-RPSC)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C3N-PS-CC)
- Zurn Bell Traps and Drains