Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. Stainless Steel Shower Drain
Mfr # ZS880-28-EO-TG
Zoro # G5414311
product price: $946.99
/ea
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Tile in Lay Grate
- Pipe Dia. (In.) 2"
- Grid Material 304 Stainless Steel
- Height (In.) 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZS880-28-EO-TG
- Zoro # G5414311
- UPC # 670240784079
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 2-3/4" |
Length (In.) | 30" |
Details
Material of Construction | stainless steel |
Type | Tile in Lay Grate |
Grid Material | 304 Stainless Steel |
Connection | No-Hub |
Item | Shower Drain |
Description
Shower Drain,Linear,2 In.,SS,No-Hub,28 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 10 in, 11 in, 12 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in Mount, 2 Hole (647-CP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Zinc-Plated (TW51315-PP)
- ZORO SELECT Slip-Nut, Chrome Drain, PK10 (35089)
- SUPERIOR TOOL Valve Key 4-Way (03960)
- ZURN 3" - 4" Pipe Dia. PVC, Nickel Bronze Round Drain (EZ2-PV3)
- ZURN 4" Pipe Dia. ABS, Nickel Bronze Floor Drain (FD2220-AB4-NT)
- ZURN 3" - 4" Pipe Dia. PVC, Stainless Steel Round Floor Drain (EZ-PV3-SS)
- ZURN 5 " stainless steel Round Access Cover (CO2530-SS5)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C2N-PS-CC)
- ZURN 5-3/16 " PVC, Nickel Bronze Floor Cleanout (CO2450-PV4)
- OATEY 3" or 4" Pipe Dia. PVC, Nickel Square Drain (72233)
- Zurn Bell Traps and Drains