Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. Stainless Steel Shower Drain
Mfr # ZS880-12
Zoro # G5414217
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Linear
- Pipe Dia. (In.) 2"
- Grid Material 304 Stainless Steel
- Height (In.) 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # ZS880-12
- Zoro # G5414217
- UPC # 670240794382
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 2-3/4" |
Length (In.) | 14" |
Details
Material of Construction | stainless steel |
Type | Linear |
Grid Material | 304 Stainless Steel |
Connection | No-Hub |
Item | Shower Drain |
Description
Shower Drain,Linear,2 In.,SS,No-Hub,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 14)
- DIXON Cam/Groove Coupler x Hose, Shank, 2", SS (200-C-SS)
- HECK INDUSTRIES Tubing Notcher (WFN6)
- BLACK SWAN Water Heater Stand 24" X 24" X 18" (17630)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR06NI-C2N-PS-CC)
- ZURN 4-15/16 " Aluminum Drain Dome (P1910-SEMI-DOME-ALUM)
- ZURN 2" Pipe Dia. PVC Floor Drain Adapter (JP2210-PV2)
- ZURN 2" Pipe Dia. ABS, Nickel Bronze Floor Drain, Length (In.): 5-5/16" (FD2220-AB2-NT)
- ZURN 4" Pipe Dia. PVC, Nickel Bronze Floor Drain (FD2220-PV4-NT)
- ZURN 3" - 4" Pipe Dia. ABS, Nickel Bronze Round Floor Drain (EZ1-AB3)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C2N-PS-CC)
- Zurn Bell Traps and Drains