Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. Stainless Steel Shower Drain
Mfr # ZS880-12-DB
Zoro # G5414232
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Linear
- Pipe Dia. (In.) 2"
- Grid Material 304 Stainless Steel
- Height (In.) 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZS880-12-DB
- Zoro # G5414232
- UPC # 670240794405
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 2-3/4" |
Length (In.) | 14" |
Details
Material of Construction | stainless steel |
Type | Linear |
Grid Material | 304 Stainless Steel |
Connection | No-Hub |
Item | Shower Drain |
Description
Shower Drain,Linear,2 In.,SS,No-Hub,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Neo Exhilaration 5-Setting Polished Chrome Low Flow Handheld Shower 2.0 GPM (VSR-5000-E2)
- NORPRENE Tubing, Norprene(R), 5/8 in OD, 50 Ft (APW00029)
- AMERICAN BUILT PRO Water Heater Pan 30in ID Round Aluminum Pre-drilled w side PVC slip drainhose adapter (WHP30AL-1D)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (L6PPI01WD)
- ZURN 2" Pipe Dia. Cast Iron, Bronze IP Trap Standard (TS2900-IP2)
- ZURN 2" Pipe Dia. ABS, Stainless Steel Shower Drain (FD2254-AB2-FMT)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain (ZS880-40-EO-TG)
- ZURN 3" Pipe Dia. ABS, Cast Iron Floor Drain (FD2220-AB3)
- ZURN 3" Pipe Dia. PVC, Nickel Bronze Floor Drain (FD2220-PV3-NT)
- ZURN 4" Pipe Dia. Cast Iron Dome Strainer, Type: Square (FD2375-NH4)
- ZURN 3" Pipe Dia. Cast Iron, Bronze IP Trap Standard (TS2900-IP3)
- Zurn Bell Traps and Drains