Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. Stainless Steel Shower Drain, Connection: No-Hub
Mfr # ZS880-28-BW-EO
Zoro # G5414357
product price: $936.99
/ea
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Basket Weave Grate
- Pipe Dia. (In.) 2"
- Grid Material 304 Stainless Steel
- Height (In.) 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZS880-28-BW-EO
- Zoro # G5414357
- UPC # 670240784482
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 2-3/4" |
Length (In.) | 30" |
Details
Material of Construction | stainless steel |
Type | Basket Weave Grate |
Grid Material | 304 Stainless Steel |
Connection | No-Hub |
Item | Shower Drain |
Description
Shower Drain,Linear,2 In.,SS,No-Hub,28 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fuel Tubing, PVC, 5/16" I.D., 7/16" O.D. (ZUSA-HT-2903)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 1-1/2 in Pipe Size (435015)
- SMITH-COOPER Y-Strainer, 3/4", 316, Thrd 800 (4373002290)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1-1/2 in Pipe Size (402015)
- ZURN 5-1/8 " Cast Iron, Nickel Bronze Cleanouts (ZN1400-4NH)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-3NH-5B)
- ZURN 4-15/16 " Aluminum Drain Dome (P1910-SEMI-DOME-ALUM)
- ZURN 4" Pipe Dia. Cast Iron Dome Strainer, Type: Square (FD2375-NH4)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-P2S-PS-CC)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain (ZS880-60-EO)
- JONES STEPHENS 2" Pipe Dia. Nickel Bronze Floor Drain (D65560)
- Zurn Bell Traps and Drains