Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. Cast Iron, Nickel Bronze Shower Drain
Mfr # FD2254-PO2-S5
Zoro # G5411259
product price: $48.30
/ea
$48.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron, Nickel Bronze
- Type Adjustable
- Pipe Dia. (In.) 2"
- Grid Material Nickel Bronze
- Height (In.) 5-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD2254-PO2-S5
- Zoro # G5411259
- UPC # 670240657304
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 5-7/16" |
Length (In.) | 6-3/8" |
Details
Material of Construction | Cast Iron, Nickel Bronze |
Type | Adjustable |
Grid Material | Nickel Bronze |
Connection | Push On |
Item | Shower Drain |
Description
Shower Drain,Push On,5 In. Square Nickel,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Non-Perforated Clamp, 9mm W, 70 mm ID, PK10 (533040090071)
- KOHLER Purist 42 Grab Bar (11896-2MB)
- ZORO SELECT 2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160 (87906)
- ZURN 3" Pipe Dia., Stainless steel, Lavatory, Drain (JP1996-SDL)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain (ZS880-40-EO-TG)
- ZURN 4-15/16 " Aluminum Drain Dome (P1910-SEMI-DOME-ALUM)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR06NI-C2N-PS-CC)
- ZURN PVC, Stainless Steel Mop Basin (Z1996-36)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-C3N-PS-CC)
- ZURN 18-1/2 " Cast Iron/Stainless Steel Drain (RD2150-SS6)
- ZURN 3" x 4" Pipe Dia. PVC Floor Drain (FD2360-PVC)
- Zurn Bell Traps and Drains