Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. Cast Iron, Nickel Bronze Shower Drain
Mfr # FD2254-PO2-R5
Zoro # G5411170
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron, Nickel Bronze
- Type Round Adjustable
- Pipe Dia. (In.) 2"
- Grid Material Nickel Bronze
- Height (In.) 5-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD2254-PO2-R5
- Zoro # G5411170
- UPC # 670240539365
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 5-7/16" |
Length (In.) | 6-3/8" |
Details
Material of Construction | Cast Iron, Nickel Bronze |
Type | Round Adjustable |
Grid Material | Nickel Bronze |
Connection | Push On |
Item | Shower Drain |
Description
Shower Drain,Push On,5 In. Nickel Head,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch Copper Female Adapter (5436123)
- VERSILON PEX Tubing, Clear, 7/16 in, 100 ft, 165F (ABH02032)
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze (294000)
- KETCHAM 24" x 30" Fully Recessed Beveled Edge Tri-View Medicine Cabinet (R-2430BV)
- ZURN Cast Iron Roof Drain Dome (P100-DOME-CI)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-2NH-5S)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain, Type: Wave Grate (ZS880-60-EO-WG)
- ZURN 2" x 3" Pipe Dia. Brass, ABS Shower Drain (FD2254-AB2-CS4)
- ZURN 2" Pipe Dia. ABS and Cast Iron Floor Drain (FD2350-AB2)
- ZURN 2" x 3" Pipe Dia. ABS, Nickel, Bronze Shower Drain, Type: Adjustable (FD2254-PV2-R5)
- JAY R. SMITH MANUFACTURING 5 " Nickel Bronze Adjustable Floor Drain Strainer (A06NB)
- Zurn Bell Traps and Drains