Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. Cast Iron, Nickel Bronze Adjustable Floor Drain
Mfr # FD2321-IP2
Zoro # G5411119
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron, Nickel Bronze
- Type Round
- Pipe Dia. (In.) 2"
- Grid Material Nickel Bronze
- Height (In.) 4-9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD2321-IP2
- Zoro # G5411119
- UPC # 670240613980
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 4-9/32" |
Length (In.) | 7" |
Details
Material of Construction | Cast Iron, Nickel Bronze |
Type | Round |
Grid Material | Nickel Bronze |
Connection | IPS |
Item | Adjustable Floor Drain |
Description
Adjustable Floor Drain,2 In. IPS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNI02)
- SHOWERSCAPE K117C7 Restoration 17" Shower Arm, Brushed Brass (K117C7)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-E60-AAC7B)
- GOODMAN 20171003As Front Cover Kits (20171003AS)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-C4N-PS-CC)
- ZURN PVC, Stainless Steel Mop Basin (Z1996-36-AW)
- ZURN 2" Pipe Dia. Cast Iron, Brass Shower Drain (FD2254-PO2)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Shower Drain (FD2254-PO2-R5)
- ZURN 2" x 3" Pipe Dia. ABS, Nickel, Bronze Shower Drain, Type: Adjustable (FD2254-PV2-R5)
- ZURN 4" Pipe Dia. Cast Iron Dome Strainer, Material of Construction: cast iron (FD2376-NH4)
- ZURN 11-7/16 " PVC and Cast Iron Drain (FD2350-PV4)
- Zurn Bell Traps and Drains