Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. Cast Iron, Brass Shower Drain
Mfr # FD2254-NH2
Zoro # G5411021
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast iron, Brass
- Type Adjustable
- Pipe Dia. (In.) 2"
- Grid Material Brass
- Height (In.) 4-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # FD2254-NH2
- Zoro # G5411021
- UPC # 670240402584
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 4-5/8" |
Length (In.) | 6-1/2" |
Details
Material of Construction | Cast iron, Brass |
Type | Adjustable |
Grid Material | Brass |
Connection | No-Hub |
Item | Shower Drain |
Description
Shower Drain,NH,Chrome Brass 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Tee, Class 300 (0310517008)
- KOHLER Derring 17" X 14" Undermount Bathroom Sink (17889-RL-RB2)
- KNOX Knox T-4100HL-PB Water Heater Thermostat Upper with High Limit (T-4100HL-PB)
- CHARLOTTE PIPE AND FOUNDRY PVC 08109 1000HA 1 in. PVC Schedule 80 Slip x Male Pipe Thread Adapter (652506)
- ZURN 40" L x 5-3/8"W x 3/4" D Floor Grate (P6-RPSC)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Adjustable Floor Drain (FD2321-IP2)
- ZURN 2" Pipe Dia. ABS, Cast Iron Roof Drain (RD2120-AB2)
- ZURN 6-7/8 " Aluminum Drain Dome (P1900-semi-dome-alum)
- ZURN 6 " PVC Drain (FD2380-PVC)
- ZURN 3" Pipe Dia. PVC, Cast Iron Roof Drain (RD2120-PV3)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FR05NI-C2N-PS-CC)
- Zurn Bell Traps and Drains