Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. Cast Iron, Brass Shower Drain
Mfr # FD2254-IP2
Zoro # G5410872
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast iron, Brass
- Type Adjustable
- Pipe Dia. (In.) 2"
- Grid Material Brass
- Height (In.) 4-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD2254-IP2
- Zoro # G5410872
- UPC # 670240402614
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 4-5/8" |
Length (In.) | 6-1/2" |
Details
Material of Construction | Cast iron, Brass |
Type | Adjustable |
Grid Material | Brass |
Connection | threaded |
Item | Shower Drain |
Description
Shower Drain,Chrome Brass Top,2 In. IP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 3" Max. O.D. PVC Insulated Fitting Cover (32780)
- LASCO FITTINGS Coupling, PVC, 3/4 in, FNPT, SCH 40, White (430007BC)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-200)
- ZORO SELECT 1" x 3/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P516)
- ZURN Drain Grate, Floor , Sq, 4-5/8" (PN400-5S-GRID)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain, Type: Wave Grate (ZS880-60-EO-WG)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-HPP)
- ZURN 4" Pipe Dia. ABS, Cast Iron Adjustable Floor Drain (FD2330-AB4)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-P2S-PS-CC)
- ZURN 3" Pipe Dia. Cast Iron, Bronze IP Trap Standard (TS2900-IP3)
- WATTS 2-7/8 " Bronze and Neoprene Internal Backwater Valve (BV-1003)
- Zurn Bell Traps and Drains