Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. ABS, Cast Iron Roof Drain
Mfr # RD2120-AB2
Zoro # G5412808
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS, Cast Iron
- Type Roof
- Pipe Dia. (In.) 2"
- Grid Material Polyethylene
- Height (In.) 9-13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RD2120-AB2
- Zoro # G5412808
- UPC # 670240481695
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 9-13/32" |
Length (In.) | 11-7/16" |
Details
Material of Construction | ABS, Cast Iron |
Type | Roof |
Grid Material | Polyethylene |
Connection | Hub |
Item | Roof Drain |
Description
Roof Drain,ABS,Plastic Dome,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS FAUCET NO KINK3/4""F LF (353LF)
- ANVIL 2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (0310001805)
- LEGEND VALVE 3/8" X 12" BRASS NIPPLE (311-056)
- ZORO SELECT 3/4" x 3/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRR5)
- ZURN 4-1/8" W, 20" L Floor Drain Grate (P4-CG)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain, Type: Wave Grate (ZS880-60-EO-WG)
- ZURN 3" Pipe Dia. PVC and Cast Iron Floor Drain (FD2350-PV3)
- ZURN Floor Drain Grate, 11-1/4" W, 24" L (P12-HPD)
- ZURN 4" Pipe Dia. ABS, Nickel Bronze Floor Drain (FD2220-AB4-NT)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-DGC)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain (ZS880-32-EO-WG)
- Zurn Bell Traps and Drains