Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. ABS, Cast Iron Floor Drain
Mfr # FD2220-AB2
Zoro # G5410531
product price: $19.60
/ea
$19.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS, Cast Iron
- Type Round
- Pipe Dia. (In.) 2"
- Grid Material Cast Iron
- Height (In.) 2-31/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD2220-AB2
- Zoro # G5410531
- UPC # 670240465039
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 2-31/32" |
Length (In.) | 5-5/16" |
Details
Material of Construction | ABS, Cast Iron |
Type | Round |
Grid Material | Cast Iron |
Connection | Hub |
Item | Floor Drain |
Description
Floor Drain,ABS,Medium Duty,C.I.,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR EPM10, 155634-43 2.5X10 CARBON FIL (EPM10)
- NOVATTO Pop-up Drain with Overflow, Gun Metal (PUD-GM-O)
- SIMMONS Low Lead Bronze Foot Valve (7406)
- KECKLEY 1" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-100)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-P2S-PS-CC)
- ZURN 2" Pipe Dia. PVC, Stainless Steel Shower Drain (FD2254-PV2-FMT)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FR05NI-C2N-PS-CC)
- ZURN 2" Pipe Dia. PVC, Nickel Bronze Floor Drain (FD2220-PV2-NT)
- ZURN Dome Strainer, 4 5/8 in H, Cast Iron (JP2190-CI-DOME)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-P3S-PS-CC)
- JONES STEPHENS Roof Drain, Cast Iron Dome, PVC, 4" (R18006)
- Zurn Bell Traps and Drains