Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. ABS and Cast Iron Floor Drain
Mfr # FD2350-AB2
Zoro # G5411469
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS and Cast Iron
- Type Floor
- Pipe Dia. (In.) 2"
- Grid Material Cast Iron
- Height (In.) 4-29/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD2350-AB2
- Zoro # G5411469
- UPC # 670240467323
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 4-29/32" |
Length (In.) | 11-7/16" |
Details
Material of Construction | ABS and Cast Iron |
Type | Floor |
Grid Material | Cast Iron |
Connection | Hub |
Item | Floor Drain |
Description
Floor Drain,ABS,Heavy Duty,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGT03412S)
- CHICAGO FAUCET Spout Gasket (1-006JKNF)
- ALLPOINTS Flanged Drain Strainer (321392)
- MOEN Voss Two-Handle Bathroom Faucet in Matte Black (T6905BL)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-2NH-5S)
- ZURN 2" x 3" Pipe Dia. ABS, Nickel Bronze Shower Drain (FD2254-PV2-S5)
- ZURN ABS Barrier Trap Seal Floor Drain (Z1072-3.5)
- ZURN 12-1/2" L Plastic Roof Drain Dome (P100-POLYDOME-USA)
- ZURN 4-1/8" W, 20" L Floor Drain Grate (P4-CG)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-DGC)
- ZURN 3" Pipe Dia. PVC, Nickel Bronze Adjustable Nickel Drain (FD2210-PV3)
- Zurn Bell Traps and Drains