Shop All Dielectric Unions
Zurn
2-DUXL - Dielectric Union
Mfr # 2-DUXL
Zoro # G2642478
product price: $249.15
/ea
Free Shipping & Returns
$249.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flexible design couples dissimilar piping materials for ultimate convenience
- Length 4.25
- Material Zinc-coated steel body resists corrosion
- Width 3.95
- Height 3.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 2-DUXL
- Zoro # G2642478
- UPC # 612052069593
- Country of Origin China
- Category Dielectric Unions
Dimensions
Length | 4.25 |
Width | 3.95 |
Height | 3.18 |
Details
Features | Flexible design couples dissimilar piping materials for ultimate convenience |
Material | Zinc-coated steel body resists corrosion |
Description
The Zurn Wilkins DUXL Dielectric Union Pipe Fitting installs on potable water lines, protecting against piping system deterioration that's caused by galvanic and stray current corrosion.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C97004)
- BK RESOURCES Optiflow Cast Body Faucet, 5" Gooseneck Spout, 4" O.C. Splash Mount (BKF-4SM-5G-G)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51299C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-9796)
- BEHRINGER Tube Clamp Kit, Tube 1 1/4In, Carbon Steel (R7H5125-PP)
- ZURN Dielectric Union, 1" Fnpt X 1" Female Cu Swt (1-DUXLC)
- ZURN 3/4" Dielectric Union (34-DUXL)
- VIEGA Viega ProPress di-electric union, 1/2" x 1/2" (79155)
- WATTS Dielectric Flange, 4 In, FIP, 175 psi (3200 4)
- LEGEND VALVE 1-1/4"FXS T571NO LEAD DI UNION (301-106NL)
- LEGEND VALVE 1-1/2"FXST571 NO LEAD DI UNION (301-107NL)
- LEGEND VALVE 3" D.U. STEAM GASKET (301-440)
- Zurn Fittings