Shop All Backflow Preventers
Zurn
2-975XL2 - 2" 975XL2 Reduced Pressure Principle Backflow Preventer
Mfr # 2-975LXL2
Zoro # G2391257
product price: $1,079.99
/ea
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Width 11.3
- Length 13.5
- Features Easy access to first check simplifies debris removal
- Height 7.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 2-975LXL2
- Zoro # G2391257
- UPC # 612052009360
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 11.3 |
Length | 13.5 |
Height | 7.3 |
Details
Body Material | Bronze |
Features | Easy access to first check simplifies debris removal |
Application | Plumbing |
Description
The Zurn Wilkins 975XL2 Reduced Pressure Principle Backflow Preventer provides high hazard protection for potable water applications. The wye pattern, bronze body provides separate access to each check valve and the relief valve for servicing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" x 2" Black Pipe Nipple Sch 40 PK25 (580-020P25GR)
- ZORO SELECT Concentric Reducer, 3" x 2", 1000 psi (0390028447)
- ZORO SELECT 2" Female Coupler 316 SS Dust Cap (3LX35)
- AMERICAN BUILT PRO Water Heater Pan 22 x 22in Square Galvanized Steel pre-drilled w side PVC slip drainhose adapter (WHP22GS-1D)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-975XL2SAG)
- ZURN Xt-35 - Thermal Expansion Tank (XT-35)
- ZURN Rpp Assy W/Ag-11 Non-Potable 3/4" 375 (34-375AG)
- ZURN Reduced Pressure Zone Backflow Preventer (114-375XL)
- ZURN Backflow Preventer, 2 in. Size, Bronze (2-375XLB)
- ZURN Backflow Preventer, 1-1/4 in. Size, Bronze (114-375XLB)
- WATTS Reduced Pressure Zone Backflow Preventer (009M2QTS-3/4)
- Zurn Backflow Preventers