Shop All Bell Traps and Drains
Zurn
2" - 3" Pipe Dia. PVC, Stainless Steel Round Cleanout
Mfr # EZC2-PV2-SS
Zoro # G5409947
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Stainless Steel
- Type Round Adjustable
- Pipe Dia. (In.) 2" - 3"
- Grid Material Stainless Steel
- Height (In.) 7-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # EZC2-PV2-SS
- Zoro # G5409947
- UPC # 889934119541
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" - 3" |
Height (In.) | 7-1/16" |
Length (In.) | 9-27/32" |
Details
Material of Construction | PVC, Stainless Steel |
Type | Round Adjustable |
Grid Material | Stainless Steel |
Connection | Solvent-Weld |
Item | Round Cleanout |
Description
Round Cleanout,SS,PVC,2 In.x3 In.,Solvent 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 3/4", PVC/FPM, Socket, Adjustable 2-15 psi (SLC10075SU)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068068)
- INFINITY DRAIN 96" S-PVC Series Complete Kit with Tile Insert Frame in PS (STIF_6596_PS)
- DIXON Mseries, ARO Plug ST, 1/4", MNPTF 1/4" (M2M2)
- ZURN 2" Pipe Dia. ABS, Cast Iron Roof Drain (RD2120-AB2)
- ZURN 2" - 3" Pipe Dia. PVC, Stainless Steel Round Floor Drain (EZ-PV2-SS)
- ZURN 3" Pipe Dia. ABS, Cast Iron Adjustable Floor Drain (FD2330-AB3)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-3NH-5B)
- ZURN 3" Pipe Dia. PVC, Cast Iron Roof Drain (RD2120-PV3)
- ZURN 3" Pipe Dia. ABS, Nickel Bronze Floor Drain, Type: Round (FD2220-AB3-NT)
- JONES STEPHENS Bell Trap Drain, 3"x4"Outlet, PVC, 9"x9" (D42009)
- Zurn Bell Traps and Drains