Shop All Bell Traps and Drains
Zurn
2" - 3" Pipe Dia. PVC, Nickel Bronze Round Drain
Mfr # EZ2-PV2
Zoro # G5409700
product price: $44.09
/ea
$44.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Nickel Bronze
- Type Round Adjustable
- Pipe Dia. (In.) 2" - 3"
- Grid Material Nickel Bronze
- Height (In.) 7-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # EZ2-PV2
- Zoro # G5409700
- UPC # 889934119145
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" - 3" |
Height (In.) | 7-1/16" |
Length (In.) | 9-27/32" |
Details
Material of Construction | PVC, Nickel Bronze |
Type | Round Adjustable |
Grid Material | Nickel Bronze |
Connection | Solvent-Weld |
Item | Round Drain |
Description
Round Drain,NB,PVC 2 In.x3 In.,Solvent 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-64)
- KINGSTON BRASS Mono Block Kitchen Faucet W/ Brass Sprayer, Chrome (KB1571BLBS)
- ISPRING 3Stage Whole House Water Replacement Filter Set 3PK (F3WGB32BM)
- LEGEND VALVE 3" T-420 QUICK OPENING GATE (104-416)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain, Type: Wave Grate (ZS880-60-EO-WG)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-C4N-PS-CC)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain (ZS880-12)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-HPP)
- ZURN 3" Pipe Dia. ABS, Nickel Bronze Adjustable Nickel Drain (FD2210-AB3)
- ZURN 3-1/4" Pipe Dia. PVC Trap Protector (Z8943-NT)
- ZURN 2" Pipe Dia. Cast Iron, Brass Shower Drain (FD2254-PO2)
- Zurn Bell Traps and Drains