Shop All Bell Traps and Drains
Zurn
2" - 3" Pipe Dia. PVC, Nickel Bronze Round Drain
Mfr # EZ2-PV2-CC
Zoro # G5409743
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Nickel Bronze
- Type Round Adjustable
- Pipe Dia. (In.) 2" - 3"
- Grid Material Nickel Bronze
- Height (In.) 7-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # EZ2-PV2-CC
- Zoro # G5409743
- UPC # 889934119282
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" - 3" |
Height (In.) | 7-1/16" |
Length (In.) | 9-27/32" |
Details
Material of Construction | PVC, Nickel Bronze |
Type | Round Adjustable |
Grid Material | Nickel Bronze |
Connection | Solvent-Weld |
Item | Round Drain |
Description
Round Drain,NB,PVC 2 In.x3 In.,Solvent 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000410)
- MIDWEST INSTRUMENT Verticle Tube Kit (830-0003)
- GRUVLOK 22.5 Elbow, Ductile Iron, 5 in, Grooved (0390015469)
- SHOWERSCAPE 30" X 3/8" Diameter Flat Closet Supply, Oil Rubbed Bronze (CF38305)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-DGC)
- ZURN 2" x 3" Pipe Dia. ABS, Stainless Steel Shower Drain (FD2254-AB2)
- ZURN 2" Pipe Dia. PVC Decorative Floor Drain, Type: Square (FD2283-PV2)
- ZURN 2" Pipe Dia. PVC and Cast Iron Floor Drain (FD2350-PV2)
- ZURN 2" Pipe Dia. ABS, Cast Iron Roof Drain (RD2120-AB2)
- ZURN 2" x 3" Pipe Dia. ABS, Nickel Bronze Shower Drain (FD2254-AB2-S5)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Shower Drain (FD2254-NH2-S5)
- Zurn Bell Traps and Drains