Shop All Bell Traps and Drains
Zurn
2" - 3" Pipe Dia. PVC, Nickel Bronze Round Cleanout
Mfr # EZC2-PV2-CC
Zoro # G5409910
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Nickel Bronze
- Type Round Adjustable
- Pipe Dia. (In.) 2" - 3"
- Grid Material Nickel Bronze
- Height (In.) 7-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # EZC2-PV2-CC
- Zoro # G5409910
- UPC # 889934119589
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" - 3" |
Height (In.) | 7-1/16" |
Length (In.) | 9-27/32" |
Details
Material of Construction | PVC, Nickel Bronze |
Type | Round Adjustable |
Grid Material | Nickel Bronze |
Connection | Solvent-Weld |
Item | Round Cleanout |
Description
Round Cleanout,NB,PVC,2 In.x3 In.,Solvent 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE BATHCOCK COUPLING CHROME (011746)
- WASTE KING Legend Garbage Disposer, Insulated, 1/2 HP (2600)
- NIBCO 1-1/2" x 1-1/4" NOM C Reducing 90 Deg Close Rough Elbow (607R 11/2x11/4)
- SPEAKMAN Neo Widespread Faucet (SB-1021-E-PB)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C4N-PS-CC)
- ZURN 2" Pipe Dia. PVC, Cast Iron Adjustable Floor Drain (FD2330-PV2)
- ZURN 2" Pipe Dia. ABS, Nickel Bronze Floor Drain, Length (In.): 5-5/16" (FD2220-AB2-NT)
- ZURN 9 " Cast-iron Floor Drain (Z554-3NH)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FR05NI-C2N-PS-CC)
- ZURN 2" x 3" Pipe Dia. ABS, Nickel, Bronze Shower Drain, Type: Adjustable (FD2254-PV2-R5)
- ZORO SELECT 5" Pipe Dia. Stainless Steel Floor Drain Grid (1PPE6)
- Zurn Bell Traps and Drains