Shop All Bell Traps and Drains
Zurn
2" - 3" Pipe Dia. PVC, Brass Shower Drain
Mfr # FD2254-PV2-BS4
Zoro # G5411152
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Brass
- Type Square
- Color/Finish Polished Bronze
- Pipe Dia. (In.) 2" - 3"
- Grid Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD2254-PV2-BS4
- Zoro # G5411152
- UPC # 670240540798
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" - 3" |
Length (In.) | 4-3/16" |
Details
Material of Construction | PVC, Brass |
Type | Square |
Color/Finish | Polished Bronze |
Grid Material | Brass |
Connection | Solvent-Weld |
Item | Shower Drain |
Description
Shower Drain,PVC,4 In. Square Pb Head,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Dispenser Pump And Head Assemb - (96469)
- HOSE MASTER 3/8" Dia x 24" L SS Flexible Metal Hose (G037SMU240)
- ZORO SELECT 1/4" Push Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4SMC4SMC-B)
- SHARKBITE Sb Red Couple 3/4X1/2 Lf (U058LFA)
- ZURN 4" Pipe Dia. PVC, Stainless Steel Round Cleanout (EZC-PV4-SS)
- ZURN 9 " Cast-iron Floor Drain (Z554-3NH)
- ZURN 3" Pipe Dia. ABS, Cast Iron Adjustable Floor Drain (FD2330-AB3)
- ZURN 18-1/2 " Cast Iron/Stainless Steel Drain (RD2150-SS6)
- ZURN 4" Pipe Dia. PVC, Cast Iron Roof Drain (RD2120-PV4)
- ZURN 2" Pipe Dia. PVC Floor Drain Adapter (JP2210-PV2)
- CENTRAL BRASS Vandal-Resistant Grid Drain, Polished Chrome (3105)
- Zurn Bell Traps and Drains