Shop All Bell Traps and Drains
Zurn
2" - 3" Pipe Dia. ABS, Nickel Bronze Round Floor Drain
Mfr # EZ1-AB2
Zoro # G5409630
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS, Nickel Bronze
- Type Round
- Pipe Dia. (In.) 2" - 3"
- Grid Material Nickel Bronze
- Height (In.) 8.031"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # EZ1-AB2
- Zoro # G5409630
- UPC # 889934116380
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" - 3" |
Height (In.) | 8.031" |
Length (In.) | 8-1/4" |
Details
Material of Construction | ABS, Nickel Bronze |
Type | Round |
Grid Material | Nickel Bronze |
Connection | Solvent-Weld |
Item | Round Floor Drain |
Description
Rnd Floor Drain,Nickel,ABS 2 In.x3 In.,Weld 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch BRASS INSERT COUPLING (6522112)
- ZORO SELECT Cleanout Tee w/Plug, 3 In FNPT x Hub (1WJG6)
- KOHLER Handle, Cross (1011053-AF)
- KINGSTON BRASS XVTPN593017 59" Acrylic Drop In Tub with, 59.06" L, 29.5" W, White, Acrylic (XVTPN593017)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-2NH-5S)
- ZURN 5" Pipe Dia. Cast Iron/Stainless Steel Stainless Steel Roof Drain (RD2150-SS5)
- ZURN 2" - 3" Pipe Dia. PVC, Stainless Steel Round Floor Drain (EZ-PV2-SS)
- ZURN 6-7/8 " Aluminum Drain Dome (P1900-semi-dome-alum)
- ZURN 3-1/4" Pipe Dia. PVC Trap Protector (Z8943-NT)
- ZURN 9 " Cast-iron Floor Drain (Z554-4NH)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR06NI-C2N-PS-CC)
- Zurn Bell Traps and Drains