Shop All Backflow Preventer Repair Kits
Zurn
2 1/2" to 4" Dia Backflow Repair Repair Kit, #1 Check Assy for 350/450
Mfr # RK4-350CK1
Zoro # G3643021
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.375
- Width 8.5
- Features Second Check Assembly Repair Kit
- Height 5.375
- Application Waterworks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK4-350CK1
- Zoro # G3643021
- UPC # 612052282152
- Country of Origin United States
- Category Backflow Preventer Repair Kits
Dimensions
Length | 8.375 |
Width | 8.5 |
Height | 5.375 |
Details
Features | Second Check Assembly Repair Kit |
Application | Waterworks |
Description
The 350CK1 Repair Kit is compatible 2 1/2", 3", and 4" sizes. The repair kit comes with Seat Retainer #1, O-ring Check, Bolt Poppet Retainer, Handle #1 Poppet Assembly, Washer Poppet Bolt, O-ring Poppet Bolt, Poppet Retainer, Seal Ring, and Seat Assembly #1 Poppet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Water Pressure Reducing Valve 3/4" (34-NR3XL)
- APOLLO VALVES 3" Press Brass Ball Valve Inline (77VLF14001)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100218)
- DIXIE LINE CLAMPS Tube Clamp, 1in., 1 line, PK50 (1601)
- ZURN Backflow Preventer Repair Kit, For 375 (RK1-375R)
- ZURN Backflow Preventer Repair Kit, For 975 (RK14-975XLR)
- ZURN Backflow Preventer Repair Kit (RK212-350)
- ZURN 11/4" 2" Model 950XL Complete Repair Kit (RK114-950XLC)
- ZURN 6" Dia Backflow Repair Kit, #2 Check Assy for 375DA/350DA/475DA/450DA (RK6-350CK2)
- ZURN 6" Dia Backflow Repair Kit, #1 Check Assy for 475DA/475DAV (RK6-375CK1)
- WATTS Repair Kit, Watts 909 M1, 1-1/4 to 2 In (909 M1 1 1/4 - 2 Relief Valve)
- Zurn Valves