Shop All Check Valves
Zurn
1UFX1F-700XLFP - 1" by 1" 700XLFP High Capacity Dual Check Valve
Mfr # 1UFX1F-700XLFP
Zoro # G2512862
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.313
- Material Stainless steel springs and cast bronze body resist corrosion
- Length 3.438
- Application Plumbing
- Features Vertical and horizontal orientation reduces installation time
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 1UFX1F-700XLFP
- Zoro # G2512862
- UPC # 670240253032
- Country of Origin United States
- Category Check Valves
Dimensions
Width | 3.313 |
Length | 3.438 |
Height | 6.563 |
Details
Material | Stainless steel springs and cast bronze body resist corrosion |
Application | Plumbing |
Features | Vertical and horizontal orientation reduces installation time |
Description
The Zurn Wilkins 700XLFP is a high capacity dual check valve used in fire sprinkler applications when acceptable by the local authority having jurisdiction. It is for low hazard, potable applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOGUS Nylon Adapter 1/4" Mpt X 1/4" Barb (TA1044/N)
- ZORO SELECT PVC Cap, Socket, 2-1/2 in Pipe Size (447025)
- ELKAY Sink, SS", Top Bar (D117192)
- KOHLER Artifacts 2-Hole Kitchen Sink Faucet (99265-SN)
- ZURN 3/4" MNPT x Union FNPT Low Lead Bronze Dual Check Valve (34MX34UF-700XL)
- ZURN 1" Union Female Meter x FNPT Composite Dual Check Valve (1UFMX1F-705)
- ZURN In-Line Single Check Valve, 114-40XL2 (114-40XL2)
- ZURN In-Line Single Check Valve, 2-40XL2 (2-40XL2)
- ZURN High Capacity Dual Check Valve, 114UFX114 (114UFX114F-700XLFP)
- ZURN 1" MNPT x Union FNPT Low Lead Bronze Dual Check Valve (1MX1UF-700XL)
- USA INDUSTRIALS Check Valves, 4.875 in Overall L (ZUSA-VLV-132)
- Zurn Check Valves