Shop All Valve Accessories
Zurn
18-860XLFT - Resilient Seated Ball Type Test Cock
Mfr # 18-860XLFT
Zoro # G2642627
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 45° SAE outlet connection reduces time spent on attachment of test kit hoses
- Width (In.) 5.3
- Height 5.6
- Length 2.6
- Material of Construction Low-lead law compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 18-860XLFT
- Zoro # G2642627
- UPC # 612052077918
- Country of Origin China
- Category Valve Accessories
Dimensions
Width (In.) | 5.3 |
Height | 5.6 |
Length | 2.6 |
Details
Features | 45° SAE outlet connection reduces time spent on attachment of test kit hoses |
Material of Construction | Low-lead law compliant |
Description
The Zurn Wilkins 860XLFT Ball Type Test Cock with SAE flare fittings allows the direct attachment of a backflow test gauge, reducing testing set-up time.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/2" MNPT x 7-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331035006)
- RIOBEL Volume Control Adaptor (7332)
- BESTCARE Bathroom Sink with Faucet, 0.7 gpm, Chrome (WH3740-3373-SO)
- KOHLER Reach-Up Toilet Seat (1422716-0)
- ZURN Housing Assembly Repair Kit, 3/4 to 1 In. (RK34-350V)
- ZURN Double Check Backflow Repair Kit (RK4-950)
- ZURN Complete Internal Parts Repair Kit (RK114-975XLC)
- ZURN Air Gap, 975, 1/4" - 1/2 (AG-8)
- ZURN Vessel Repair Kit, 1-1/4 to 2 In. (RK114-375V)
- ZURN Vessel Repair Kit, 3/4 to 1 In. (RK34-375V)
- LEGEND VALVE 2" 603 THREADED ADAPTORS (201-228)
- Zurn Valve Accessories