Shop All Bell Traps and Drains
Zurn
18-1/2 " Cast Iron/Stainless Steel Drain
Mfr # RD2150-SS6
Zoro # G5400421
product price: $260.75
/ea
Free Shipping & Returns
$260.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron/Stainless Steel
- Type Roof
- Color/Finish Blue
- Pipe Dia. (In.) 6"
- Grid Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RD2150-SS6
- Zoro # G5400421
- UPC # 670240464407
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 6" |
Height (In.) | 16-15/16" |
Length (In.) | 12 in |
Pipe Dia. - Drains | 6 in |
Overall Diameter | 13 5/8 in |
Overall Dia. (In.) | 18-1/2 |
Height - Drains | 4 15/16 in |
Pipe Outside Diameter | 5 7/8 in |
Overall Length | 18 1/2 in |
Overall Width | 18 1/2 in |
Height Below Flange | 12 in |
Overall Height | 17 in |
Height Above Flange | 5 in |
Pipe Inside Diameter | 5 1/2 in |
Description
Roof Drain, Grate Finish Dura Coated, Outlet Location Bottom, Dome Material Cast Iron, Drain Material Stainless Steel, Height Below Flange 12 in, Gasket Material Rubber, Height Above Flange 5 in, Includes Dome Yes, Pipe Inside Diameter 5 1/2 in, Pipe Outside Diameter 5 7/8 in, Includes Clamp Collar, Stainless Steel Hardware, Shape Square, Overall Length 18 1/2 in, Connection Type Gasket, Overall Height 17 in, Overall Width 18 1/2 in, Overall Diameter 13 5/8 in, Basin Finish Dura Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASTING TRADITIONS Design Polymerics Gray Latex Duct Sealant 1 gal (KK0351)
- DELTA Stryke Double Robe Hook Matte Black (77638-BL)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (PS150VW11-120/60-PV)
- WATERPIK Showrhd Wm 7 Set Rain Ch (ASR-733E)
- ZURN 12-1/2" L Plastic Roof Drain Dome (P100-POLYDOME-USA)
- ZURN 2" Pipe Dia. PVC, Nickel Bronze Adjustable Floor Drain (FD2210-PV2)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-P4S-PS-CC)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-3NH-5B)
- ZURN 6-7/8 " Aluminum Drain Dome (P1900-semi-dome-alum)
- ZURN 3" - 4" Pipe Dia. ABS, Nickel Bronze Round Floor Drain (EZ1-AB3)
- JONES STEPHENS Nickel Bronze Floor Drain (D50076)
- Zurn Bell Traps and Drains