Shop All Manual Flush Valves
Zurn
1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet
Mfr # Z6000AV-3-WS1
Zoro # G1855467
product price: $185.18
/ea
Free Shipping & Returns
$185.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Rough-In 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6000AV-3-WS1
- Zoro # G1855467
- UPC # 670240532267
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Rough-In | 27 in |
Spud Coupling | 1 1/2 in |
Fixture Type | Toilet |
Finish | Polished Chrome |
Valve Design | Diaphragm |
Pressure Range | 10 to 100 psi |
Connection Location | Top |
Item | Manual Flush Valve |
Standards | ADA Compliant; ANSI/ASME A112.19.2-2003, CAN/CSA B45 |
Basic Power Source | Manual |
Exposed/Concealed | Exposed |
Power Source | Manual Operation |
Includes | Adjustable Tailpiece, and Flange for Top Spud Connection, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling |
Description
Manual Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Mini Needle Valve Female to Female, 1/2" (FFS404)
- MILWAUKEE TOOL M18 1/2" SS Jaw (49-16-2650S)
- NEOPERL 2.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (5505904)
- AMTROL 2700-635 Boilermate Outlet T (2700-635)
- ZURN Tailpiece Kit, Lead-Free, Female Npt (114-TPKXL)
- ZURN MAIN SEAT F/METROFLUSH VALVE (P6200-MS)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, 1 in IPS Inlet (ZER6000AV-HET-CPM)
- ZURN T&P Relief Valve, Fnpt X Fnpt, 8" Probe, Set At 125 (TP3000-8C-125C)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (Z6000AV-WS1)
- ZURN Tailpiece Kit, 3/4" Cpvc Union (34-TPKCPVC)
- KOHLER Flush Valve Kit (84302)
- Zurn Manual Flush Valves