Shop All Manual Flush Valves
Zurn
1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet
Mfr # Z6000-3-WS1-YB-YC
Zoro # G1855500
product price: $149.84
/ea
Free Shipping & Returns
$149.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6000-3-WS1-YB-YC
- Zoro # G1855500
- UPC # 670240422988
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Fixture Type | Toilet |
Valve Design | Diaphragm |
Standards | ADA Compliant; ANSI/ASME A112.19.2-2003, CAN/CSA B45 |
Exposed/Concealed | Exposed |
Finish | Polished Chrome |
Pressure Range | 10 to 100 psi |
Item | Manual Flush Valve |
Basic Power Source | Manual |
Includes | Adjustable Tailpiece, and Flange for Top Spud Connection, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling |
Connection Location | Top |
Power Source | Manual Operation |
Shop By | Closeouts |
Description
Manual Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" Compression x MNPT Male Connector (P10MC6)
- COLDER Panel Mount Insert, Acetal, Shut-Off, PTF (PLCD40006)
- HYDROMAXX 1/2"x50Ft Black Flexible PVC Pipe (BF012050)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Adapter (APXMA3434)
- ZURN 3.0 GAL URINAL REPAIR KIT W/AQUA DIAPH CLAMSHELL PACK. (P6000-EUA-FF-CS)
- ZURN EZ Flush - Automatic Retro-Fit Kit For Water Closets & Urinals (ZERK-CPM)
- ZURN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Z6000AV-2-HET)
- ZURN Backflow Test Kit - 3 Valve (TG-3)
- ZURN 1.5 gpf, Manual Flush Valve, 1 in IPS Inlet (ZH6609AV-MBP-X)
- ZURN 1.0 gpf, Urinal Manual Flush Valve, 1 in IPS Inlet, Lever (Z6003AV-WS1)
- KOHLER Flush Valve Kit (1226578)
- Zurn Manual Flush Valves