Shop All Automatic Flush Valve
Zurn
1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS
Mfr # ZP6800-WS1-NES-LL
Zoro # G6149893
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Rear Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Rough-In 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZP6800-WS1-NES-LL
- Zoro # G6149893
- UPC # 670240816190
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Rear Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Rough-In | 10 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Battery |
Finish | Chrome |
Connection Location | Back |
Exposed/Concealed | Concealed |
Item | Automatic Flush Valve |
Power Source | Lithium Battery |
Battery Life | 10 yr |
Standards | ADA Compliant |
Pressure Range | 25 to 100 psi |
Includes | Adjustable Tail Piece, Control Stop with Sweat Solder Kit, Spud Coupling and Flange for Back Spud Connection, Vacuum Breaker |
Fixture Type | Toilet |
Valve Design | Piston |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-900 NL MXF BALL VALVE (101-523NL)
- LEGEND VALVE TM-550NL STEM REPAIR KIT (108-550NL)
- TYGON Tubing, Braided, Poly, 1/2 In, Clear (AZY02038)
- NIBCO 1 in. Wrot Fitting x Copper Street 90 deg Elbow (60721)
- ZURN 0.125 gpf, Urinal Manual Flush Valve, Polished Chrome, 3/4 in IPS (Z6003PL-ULF)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZTR6200EV)
- ZURN 0.5 gpf, Urinal Manual Flush Valve, Chrome, 3/4 in IPS (Z6003-EWS-YB-YC)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZEMS6003-EWS.0001)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 1-1/2 in IPS (ZTR6201-WS1-LL)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000-WS1.0005)
- SLOAN Low Consumption 1.0 gpf Exposed Urinal Flushometer with Regal XL Option (3082475)
- Zurn Automatic Flush Valve