Shop All Automatic Flush Valve
Zurn
1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS
Mfr # ZER6140AV-WS1-11L
Zoro # G8571482
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Rear Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Rough-In 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZER6140AV-WS1-11L
- Zoro # G8571482
- UPC # 670240406001
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Rear Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Rough-In | 10 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Battery |
Pressure Range | 25 to 100 psi |
Connection Location | Back |
Sensor Range | 12 in to 44 in |
Exposed/Concealed | Concealed |
Valve Design | Sensor |
Item | Automatic Flush Valve |
Fixture Type | Toilet |
Finish | Chrome |
Battery Life | 2 yr |
Power Source | 6VDC |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Standards | ADA Compliant |
Includes | High Back Pressure Vacuum Breaker, Manual Push Button Override, One Piece Hex Coupling Nut and Adjustable Tailpiece, Spud Coupling and Flange for Back Spud Connection |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Clear (SHD7800)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1/2" Pipe Size, Socket x Socket (9817-005)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 25m, PK20 (255047-75)
- ZURN 1.6/1.1 Gpf Dual Flush Sensor Operated Water Closet Fv W/Hardwired Power (ZTR6200-WS1-DF-HW)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003AV-EWS-CPM)
- ZURN 1.1 gpf, Toilet Automatic Flush Valve, Chrome, 1-1/2 in IPS (ZTR6200-ONE)
- ZURN 1.6 gpf, Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6152AV-11L)
- ZURN 0.125 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (ZER6003PL-ULF-CCP)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1-1/2 in IPS (Z6611AV-WS1-12L)
- AMTC VALVE 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (AEF-801-CU-18)
- Zurn Automatic Flush Valve