Shop All Automatic Flush Valve
Zurn
1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS
Mfr # ZEMS6000PL-WS1-IS
Zoro # G0159918
product price: $544.56
/ea
Free Shipping & Returns
$544.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZEMS6000PL-WS1-IS
- Zoro # G0159918
- UPC # 670240665590
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Electric |
Connection Location | Top |
Item | Automatic Flush Valve |
Exposed/Concealed | Exposed |
Includes | Adjustable Tailpiece, and Flange for Top Spud Connection, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling |
Power Source | 120V |
Sensor Range | 12 in to 60 in |
Pressure Range | 25 to 80 psi |
Finish | Chrome |
Valve Design | Diaphragm |
Standards | ASSE 1037, CSA B125.3 |
Fixture Type | Toilet |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Faucet Repair Kit, For Delta (PB3614)
- ANVIL 1/4" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (0361119209)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Socket (ABVS075VS-CP)
- CENTOCO Toilet Seat Hardware, Poly and Nylon (GR201-HARDWARE)
- ZURN 1.6 gpf, Automatic Flush Valve, Chrome, 1 in IPS (ZER6203-WS1.0001)
- ZURN 3.0 gpf, Urinal Manual Flush Valve, Polished Chrome, 1 in IPS (Z6001-YB-YC)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZTR6200EV)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003PL-WS1-CPM)
- ZURN 1.0 to 1.5 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (ZER6003PL-WS1-CCP)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZP6800-WS1-NES-LL)
- KISSLER Flush Valve, for Use with Mansfield (68-0210)
- Zurn Automatic Flush Valve