Shop All Automatic Flush Valve
Zurn
1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS
Mfr # ZEMS6000AV-WS1-IS
Zoro # G0159936
product price: $561.68
/ea
Free Shipping & Returns
$561.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZEMS6000AV-WS1-IS
- Zoro # G0159936
- UPC # 670240600799
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Electric |
Exposed/Concealed | Exposed |
Pressure Range | 25 to 80 psi |
Connection Location | Top |
Standards | ASSE 1037, CSA B125.3 |
Finish | Chrome |
Item | Automatic Flush Valve |
Includes | Cast Wall Flange, Sweat Solder Kit, Vandal Resistant Stop Cover, Wall Mounted Sensor |
Sensor Range | 12 in to 60 in |
Fixture Type | Toilet |
Power Source | 120V |
Valve Design | Diaphragm |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Socket, Cast Iron Wye (221314)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 3" Coupler x 3" Male NPT (BULK-CGF-107)
- DIXON 45Deg Cam and Groove Elbow, 3 in, Male Adapter x Female Coupler, Aluminum, Domestic (300DA-45AL)
- WHEDON Showerhead Savershower Chrome (USD2C/DS2C)
- ZURN Camaya Series Battery Sensor Faucet W/1.0 Aer (Polished Chrome) (Z6953-XL-L)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6152AV-WS1-11L)
- ZURN 0.125 gpf, Urinal Manual Flush Valve, Chrome, 3/4 in IPS (Z6003AV-ULF)
- ZURN 1.5 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003PL-CPM)
- ZURN 3.0 gpf, Urinal Manual Flush Valve, Polished Chrome, 1 in IPS (Z6001-YB-YC)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1-1/2 in IPS (Z6611AV-WS1-11L)
- ZURN 3.5 Gal Connected Motorized Flush Valve W/MOB (ZEMS6000AV-MOB-W1)
- Zurn Automatic Flush Valve