Shop All Automatic Flush Valve
Zurn
1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1-1/2 in IPS
Mfr # ZTR6200-WS1-HW
Zoro # G5380273
Free Shipping & Returns
$623.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Rough-In 10 in, 12 in, 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # ZTR6200-WS1-HW
- Zoro # G5380273
- UPC # 889934001761
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1-1/2 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Rough-In | 10 in, 12 in, 14 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Electric |
Finish | Chrome |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Fixture Type | Toilet |
Sensor Range | Adjustable |
Fixture Mount | Floor |
Exposed/Concealed | Exposed |
Pressure Range | 35 to 80 psi |
Valve Design | Sensor |
Includes | 10 ft Power Supply Cable |
Item | Automatic Flush Valve |
Standards | ADA Compliant |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Tee, Brass, 1" x 1" x 3/4" Tube, PEX (QQT554GX)
- ZORO SELECT Tubing, 0.245 in. ID, 3/8 in. OD, Aluminum (4NTD6)
- NVENT CADDY Clevis Hanger, 4 In, 1130 lb Max Load (4010400EG)
- REDHAT 24V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 2 in Pipe Size (8215G080-24/DC)
- ZURN 0.25 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZTR6203-QRT-LL)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZER6003AV-WS1-CPM)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003AV-EWS-CPM)
- ZURN 1.6 gpf, Automatic Flush Valve, Chrome, 1 in IPS (ZER6203-WS1.0001)
- ZURN 0.5 gpf, Top Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-EWS-HW)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-C-WS1-TM-S)
- SLOAN 3.5 gpf, Toilet Manual Flush Valve, Rough Brass, 1 in IPS (Royal 603 ESM)
- Zurn Automatic Flush Valve