Shop All Plumbing Parts
Zurn
1.6 GAL EZ FLUSH VALVE W/'CCP'
Mfr # ZER6000AV-WS1-CCP
Zoro # G7724938
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Power Source Battery
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZER6000AV-WS1-CCP
- Zoro # G7724938
- UPC # 612052243634
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Manufacturers Warranty Length | 3 yr |
Inlet Size | 1 in IPS |
Details
Basic Power Source | Battery |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Finish | Chrome Plated |
Standards | ADA Compliant |
Includes | Cast Wall Flange, Set Screw, Sweat Solder Kit, Vandal Resistant Stop cap |
Item | Ez Flush Valve W/'Ccp' 1.6 Gal |
Pressure Range | 10 to 100 psi |
Spud Coupling | 1 1/2 in |
Rough-In | 11 1/2 in |
Fixture Connection | Top Spud |
Description
Ez Flush Valve W/'Ccp' 1.6 Gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNE03)
- SPEAKMAN Solid Brass Shower Head 2.5 GPM, Brushed Nickel (S-2252-BN)
- KOHLER Purist 1.75 Gpm Single-Function Showe (939-G-CP)
- ZORO SELECT 3" Slip On SS Slip-On Flange (4381003860)
- ZURN Carrier Wrench, 4", Carbon Steel (Z1200-CPLGWRNCH-4)
- ZURN Battery Drawer, For Use With G2617535, G2719735, G2235493 (PERK6000-BD)
- ZURN Repair Kit, Reduce Valve, 1-1/4 In (RK114-500XL)
- ZURN Y Pipe Adaptor for Z6950-XL-IM model (P6950-XL-Y)
- ZURN Spout Assembly Sensor and Shake Base (P6950-XL-S-1)
- ZURN Complete Repair Kit, 1", Model 420XL/420 (RK1-420)
- SLOAN Adjustable Tail Assembly, 4-1/16" (H551A 4/16)
- Zurn Plumbing Parts