Shop All Manual Flush Valves
Zurn
1.5 gpf, Manual Flush Valve, 1 in IPS Inlet
Mfr # ZH6609AV-MBP-X
Zoro # G3462856
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1.5 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZH6609AV-MBP-X
- Zoro # G3462856
- UPC # 670240394391
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1.5 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 in |
Standards | ADA Compliant |
Includes | Spud Coupling |
Pressure Range | 25 to 80 psi |
Finish | Chrome |
Item | Manual Flush Valve |
Description
Manual Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Tub Spout, Pull-Up Diverter (RP72565)
- ZORO SELECT 90 Degree Elbow, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (EL050-90)
- MOEN Contemporary Towel Bar Mounting Posts Bright Chrome (P5100)
- KOHLER Trip Lever Assembly (1321449-CP)
- ZURN TEE ASSY (-XL), FOR WIDESPREAD FLEX, (LEAD FREE) (G67898)
- ZURN Tailpiece Kit, Lead-Free, Female Npt (114-TPKXL)
- ZURN 3.5 gpf, Manual Flush Valve, 1 in IPS Inlet (Z6000-X)
- ZURN 1.6 GAL CONCEALED PENALFlush Valve W/4L (Z6611AV-WS1-4L)
- ZURN Zurn 1.6 GPF Exposed Water Closet Valve (Z6000-WS1-YB-YC)
- ZURN 1.0 gpf, Urinal Manual Flush Valve, 1 in IPS Inlet, Lever (Z6003AV-WS1)
- ZURN Backflow Test Kit - 3 Valve (TG-3)
- Zurn Manual Flush Valves